Safety First, Eye Wash Fountain, 14" W x 10" H, Rectangle, Aluminum, 41207
Mfr # 41207
Zoro # G7404019
product price:Â $25.69
/eaKey Features
Legend
Eye Wash Fountain
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41207
Zoro #
G7404019
UPC #
754473412074
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Eye Wash Sign
Legend
Eye Wash Fountain
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Printed Language
English
Legend Style
Text
Header
Safety First
Header Background Color
Green
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Eye Wash Fountain, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.