Zoro Homepage

Safety First, First Aid Kit, 10" W x 14" H, Rectangle, Plastic, 22645

  • Mfr # 22645

  • Zoro # G8625981


product price: $13.99
/ea

Key Features

Legend
First Aid Kit
Sign Material
Plastic
Height
14"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22645
Zoro #
G8625981
UPC #
754473226459
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.059"

Details

Item
First Aid Sign
Legend
First Aid Kit
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Green
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Header
Safety First
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

First Aid Sign, Sign Subject Matter First Aid, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend First Aid Kit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.