
Safety First, First Aid Station, 7" W x 10" H, Rectangle, Polyester, 85325
Mfr # 85325
Zoro # G8624581
product price: $12.99
/eaKey Features
Legend
First Aid Station
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85325
Zoro #
G8624581
UPC #
754473853259
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.010"
Details
Item
First Aid Sign
Legend
First Aid Station
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Green
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Safety First
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Description
First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend First Aid Station, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.