Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety First, First Aid Station In Office, 10" W x 7" H, Rectangle, Polyester, 85327

  • Mfr # 85327

  • Zoro # G7406721


product price: $9.19
/ea

Key Features

Legend
First Aid Station In Office
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85327
Zoro #
G7406721
UPC #
754473853273
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
First Aid Sign
Legend
First Aid Station In Office
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Legend Style
Text
Header Background Color
Green
Header Legend Color
White
Header
Safety First
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend First Aid Station In Office, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.