Safety First, First Aid Station In Office, 14" W x 10" H, Rectangle, Aluminum, 41213
- Mfr # 41213
- Zoro # G7433863
product price:Â
$
25.69
/ea
Key Features
Legend
First Aid Station In Office
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41213
- Zoro #
- G7433863
- UPC #
- 754473412135
- Country of Origin
- United States
- Item
- First Aid Sign
- Legend
- First Aid Station In Office
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Legend Style
- Text
- Printed Language
- English
- Header Background Color
- Green
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Header
- Safety First
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Background Color
- White
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.035 in
Description
First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend First Aid Station In Office, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.