Safety First, First Aid Station In Office, 14" W x 10" H, Rectangle, Plastic, 22649
Mfr # 22649
Zoro # G8453562
product price: $14.35
/eaKey Features
Legend
First Aid Station In Office
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22649
Zoro #
G8453562
UPC #
754473226497
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
First Aid Sign
Legend
First Aid Station In Office
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Safety First
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Description
First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend First Aid Station In Office, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.