Zoro Homepage

Safety First, No Legend, 10" W x 7" H, Rectangle, Polyester, 88942

  • Mfr # 88942

  • Zoro # G602689167


product price: $8.45
/ea

Key Features

Legend
No Legend
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88942
Zoro #
G602689167
UPC #
754473889425
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Standards
ASTM D 2979
Sign Background Color
White
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Header
Safety First
Header Background Color
Green
Legend Style
Text
OSHA Compliant
No

Description

Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Polyester, Header Safety First, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.