Safety First, No legend, 14" W x 10" H, Rectangle, Fiberglass, 75990

  • Mfr # 75990

  • Zoro # G7412400


product price: $33.49
/ea

Key Features

Legend
No legend
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75990
Zoro #
G7412400
UPC #
754473759902
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Safety Sign
Legend
No legend
Sign Material
Fiberglass
Sign Mounting Style
Surface
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header
Safety First
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
No

Description

Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style Surface, Header Safety First, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.