Safety First, Safety Shower And Eyewash Station, 10" W x 7" H, Rectangle, Plastic, 22654

  • Mfr # 22654

  • Zoro # G7436331


product price: $9.55
/ea

Key Features

Legend
Safety Shower And Eyewash Station
Sign Material
Plastic
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.06 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22654
Zoro #
G7436331
UPC #
754473226541
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.06 in D
Thickness
0.059"

Details

Item
Safety Shower Sign
Legend
Safety Shower And Eyewash Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Green
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Safety First
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Safety Shower And Eyewash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.