Zoro Homepage

Safety First Seguridad Primero, 10" W x 14" H, Rectangle, Plastic, 38760

  • Mfr # 38760

  • Zoro # G8619919


product price: $13.99
/ea

Key Features

Legend
Safety Shower And Eyewash Station Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Sign Material
Plastic
Height
14"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38760
Zoro #
G8619919
UPC #
754473387600
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.059"

Details

Item
Safety Sign
Legend
Safety Shower And Eyewash Station Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Safety First Seguridad Primero
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English, Spanish
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First Seguridad Primero, Legend Safety Shower And Eyewash Station Ducha De Seguridad Y Estacion Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.