Safety FirstFirst Aid Station, 14 in x 10 in, Rectangle, Fiberglass, 75963

  • Mfr # 75963

  • Zoro # G8468929


product price: $34.99
/ea

Key Features

Legend
First Aid Station
Sign Material
Fiberglass
Height
14"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75963
Zoro #
G8468929
UPC #
754473759636
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.098"

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Green
Printed Language
English
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Header
Safety First
Legend Color
Black
Sign Legend Text Color
Black

Description

First Aid Sign, Sign Subject Matter First Aid, Height 14 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Safety First, Legend First Aid Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.