Shop All Eyewear Dispensers
Brady
Safety Glasses Holder, 11-3/4in.H, Acrylic
Mfr # GH20D
Zoro # G5678626
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (20) Glasses
- Wall Mounting Yes
- Color Clear
- Dispenser Lid Style Hinged Door
- Material Acrylic
Product Information
- Brand Brady
- MFR # GH20D
- Zoro # G5678626
- UPC # 754473454388
- Country of Origin Mexico
- Category Eyewear Dispensers
Dimensions
Overall Depth | 6 3/4 in |
Overall Height | 11 3/4 in |
Overall Width | 15 1/2 in |
Details
Description
Safety Glasses Holder, Capacity 20 Pairs, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Layout 20 Compartments, Dispenser Style Case With Door, Dispensing Method Hinged Door, Material Acrylic, Mounting Location Wall, Number of Compartments 20, Overall Depth 6 3/4 in, Overall Height 11 3/4 in, Overall Width 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8EE)
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, M (BW4020)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (CKYBK-200)
- BRADY PPE Disp, Stk, Clr, Acryl, Wall Mtg (DPE)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12N)
- BRADY Prsonal Protective Equipmnt Storage Rack (PD001E)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDO)
- BRADY Safety Glasses Holder, 11-3/4in.H, Acrylic (GH20N)
- ZORO SELECT Eyewear Disp Rack, Tray, Clr, Stl, Wall Mtg (6GLD0)
- Brady Eye Protection