Shop OMNIMED
See all product information
Create Account
Safety Glasses Dispenser, PETG, 16 in H x 6.75 in W x 3.75 in D, Clear
- Mfr # 304030
- Zoro # G816285810
product price:Â
$
94.99
/ea
Key Features
Overall Height
16 in
Overall Width
6.75 in
Overall Depth
3.75 in
Material
PETG
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 304030
- Zoro #
- G816285810
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Glasses Dispenser
- Material
- PETG
- Color
- Clear
Dimensions
- Overall Height
- 16 in
- Overall Width
- 6.75 in
- Overall Depth
- 3.75 in
Description
Ensure workplace safety and cleanliness with the Omnimed PETG Safety Glasses Dispenser. Designed for medical, industrial, and laboratory settings, this wall-mounted dispenser provides organized and sanitary access to protective eyewear. The clear PETG plastic construction allows for easy content visibility while withstanding frequent use in demanding environments.
- Impact-Resistant PETG: More durable than acrylic, PETG offers long-term clarity and toughness for high-traffic areas.
- Wall Mounted Design: Saves space and promotes organized, visible storage of safety glasses.
- Clear Front Panel: Allows staff to easily monitor stock levels of safety eyewear.
- Hygienic Storage Solution: Reduces contamination risks by keeping safety glasses enclosed yet accessible.
- Easy Installation: Comes ready for wall mounting with pre-drilled holes and mounting hardware.
- American Made
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.