
Safety Glasses Required Floor Sign Anti-skid Laminated Vinyl 17in Dia BK/YL
Mfr # 150167
Zoro # G708583925
product price:Â $58.15
/eaKey Features
Legend
SAFETY GLASSES REQUIRED
Sign Material
Anti-skid Laminated Vinyl
Sign Mounting Style
Permanent Acrylic
Thickness
0.0118 in
Includes
Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150167
Zoro #
G708583925
UPC #
888434557099
Country of Origin
United States
Dimensions
Thickness
0.0118 in
Outside Dia.
17 in
Size
17 in Dia
Details
Item
Floor Sign
Legend
SAFETY GLASSES REQUIRED
Sign Material
Anti-skid Laminated Vinyl
Sign Mounting Style
Permanent Acrylic
Includes
Sign
Application
Facility Identification;Safety Identification
Color
Black on Yellow
Description
Make your safety information stand out with this 3D floor sign. This eye-catching design keeps everyone informed of potential hazards in your facility. Floor safety signs improve facility safety by alerting everyone to important safety information in areas with foot traffic. B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0 deg F -18 deg C.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.