Shop BRADY
See all product information
Create Account
Safety Inspection Tag CRANE INSPECTION Paper 5.75 x 3 Black on Yellow 100/PK, 100PK
- Mfr # 47015
- Zoro # G222965979
product price:Â
$
75.99
/pk of 100, $0.76/ea
Key Features
Material
Paper
Width
3 in
Includes
(100) 12 in Cotton String Ties
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47015
- Zoro #
- G222965979
- UPC #
- 754473470159
- Country of Origin
- United States
- Material
- Paper
- Item
- Tag
- Includes
- (100) 12 in Cotton String Ties
Dimensions
- Width
- 3 in
Description
Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Not recommended for chemical exposure. Service temperature of -40 degrees farenheit to 194 degrees farenheit (-40 degrees celsius to 90 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.