Shop BRADY
See all product information
Create Account
Safety Inspection Tag SAFETY INSPECTION Paper 7x4 Green on White 100/PK, 100PK
- Mfr # 86721
- Zoro # G322966593
product price:Â
$
86.45
/pk of 100, $0.86/ea
Key Features
Width
4 in
Includes
(100) 12 in Cotton String Ties
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86721
- Zoro #
- G322966593
- UPC #
- 754473867218
- Country of Origin
- United States
- Includes
- (100) 12 in Cotton String Ties
- Item
- Tag
- Material
- Paper
Dimensions
- Width
- 4 in
Description
Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Tags meet OSHA Standard 1910.145 for accident prevention. Not recommended for chemical exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.