Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 3-1/2 In. H, 5 In. W, 87790

  • Mfr # 87790

  • Zoro # G6185112


product price: $3.29
/ea

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87790
Zoro #
G6185112
UPC #
754473877903
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
ANSI Z53.1-1967
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Low Overhead Clearance
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Legend Style
Text
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Header Legend Color
Yellow
Item
Safety Label
Self-Adhesive
Yes
Laminated
Yes
UV Resistant
No
Graffiti Resistant
No
Sign Legend
Low Overhead Clearance
Includes Mounting Hardware
No
Abrasion Resistant
Yes
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Glow In The Dark
No
Sign Mounting Style
Adhesive
Sign Header
Caution
Retroreflective Grade
Not Retroreflective
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Shape
Horizontal Rectangle
Printed Language
English
ADA Compliant
No
Chemical Resistant
Yes
Adhesive Type
Acrylic
Outdoor Life Expectancy
5 to 8 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Average Outdoor Durability
5 to 8 yr
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Post, Wall
Minimum Application Temperature
0 Degrees F
Sign Material
Polyester
Adhesive Style
Permanent
Maximum Service Temperature
230 Degrees F
State Specific Sign
No
Type
Machine & Operational
Product Type
Label
Finish
Glossy

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Low Overhead Clearance, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.