Zoro Homepage

Safety Label, 3-1/2 In. H, 5 In. W, PK25

  • Mfr # 18592LS

  • Zoro # G4184433


product price: $45.39
/pk 25, $1.82/ea

Key Features

Header
No Header
Material
Vinyl
Width
5 in
Height
3 1/2 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18592LS
Zoro #
G4184433
UPC #
754473945596
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
No Header
Material
Vinyl
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Red
Mounting Style
Adhesive
Legend
Emergency Shut off
Background Color
Red, White
Legend/Background Color
Red/ White
Write on Surface
No
Item
Safety Label
Legend Color
Red
Self-Adhesive
Yes
Metal Detectable
No
Legend Style
Text
UV Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-4 Degrees F
Sign Header Text Color
No Header
Abrasion Resistant
Yes
Adhesive Type
Acrylic
Maximum Service Temperature
167 Degrees F
Graffiti Resistant
No
Chemical Resistant
Yes
Average Outdoor Durability
3 yr
Mirror Print
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Material
Vinyl
Corrosion Resistant
No
Material Properties
Flexible
Outdoor Life Expectancy
3 yr
Number of Printed Sides
1
Sign Mounting Style
Adhesive
Retroreflective Grade
Not Retroreflective
State Specific Sign
No
Sign Legend
Emergency Shut-Off
Printed Language
English
Sign Legend Text Color
Red
Mounting Pattern
No Mounting Holes
Sign Shape
Horizontal Rectangle
Glow In The Dark
No
Sign Header
No Header
ADA Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Post, Wall
Product Type
Permanent Adhesive Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Style Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.