Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 3-1/2 In. H, Polyester, PK5

  • Mfr # 86305

  • Zoro # G4766063


product price: $14.99
/pk 5, $3.00/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Walk Dont Run
Material
Polyester
Legend/Background Color
White/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86305
Zoro #
G4766063
UPC #
754473863050
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Depth
7/200 in
Thickness
0.01 in

Details

Subject Matter
Instruction
Item
Label
Language
English
Legend
Walk Dont Run
Material
Polyester
Legend/Background Color
White/Green
Metal Detectable
No
Write on Surface
No
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Legend Style
Text
Header Background Color
Green
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
Background Color
White
Legend Color
Green
Header
Safety First
Laminated
Yes
Retroreflective Grade
Not Retroreflective
Number of Printed Sides
1
ADA Compliant
No
Sign Header Background Color
Green
Includes Mounting Hardware
No
Maximum Service Temperature
230 Degrees F
Anti-Slip Surface
No
Sign Legend
WALK DON'T RUN
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
UV Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
5 to 8 yr
Sign Material
Polyester
Sign Mounting Location
Post, Wall
Sign Header
Safety First
Mounting Pattern
No Mounting Holes
Printed Language
English
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Text Color
White
Sign Mounting Style
Adhesive
Abrasion Resistant
Yes
Mirror Print
No
Adhesive Type
Acrylic
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Shape
Horizontal Rectangle
Graffiti Resistant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Color
White/Green
Type
Workplace
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend WALK DON'T RUN, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.