Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # 86194

  • Zoro # G4839527


product price: $12.85
/pk 5, $2.57/ea

Key Features

Header
Safety First
Legend
Always Wear Proper Safety Equipment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86194
Zoro #
G4839527
UPC #
754473861940
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Safety Label
Header
Safety First
Legend
Always Wear Proper Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend/Background Color
Black, Green/White
Legend Style
Symbol and Text
Laminated
Yes
Write on Surface
No
Language
English
Header Legend Color
White
Subject Matter
Instruction
Background Color
White
Shape
Rectangle
Header Background Color
Green
Material
Polyester
Self-Adhesive
Yes
Legend Color
Green
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Maximum Service Temperature
230 Degrees F
Legend Pictogram Description
Ear Protection, Gas Mask, Gloves
Sign Legend
Always wear proper safety equipment.
Sign Mounting Location
Post, Wall
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Legend Pictogram ID
PPEQ-789, PPEQ-794, PPEQ-800
State Specific Sign
No
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Outdoor Life Expectancy
5 to 8 yr
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Text Color
White
Corrosion Resistant
No
Mirror Print
No
Sign Header
Safety First
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Green
Color
White/Green/Black
Type
Workplace
Product Type
Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Always wear proper safety equipment., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.