Zoro Homepage

Safety Label, 5 In. W, 3-1/2 In. H, 87776

  • Mfr # 87776

  • Zoro # G7533224


product price: $3.69
/ea

Key Features

Header
Notice
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87776
Zoro #
G7533224
UPC #
754473877767
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Notice
Material
Polyester
Standards
ANSI Z53.1-1967
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Blue And Black
Header Background Color
Blue
Mounting Style
Self-adhesive
Legend
Do Not Block Door
Background Color
White
Legend/Background Color
Black, White/Blue, White
Write on Surface
No
Legend Color
Black
Self-Adhesive
Yes
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Safety Label
Laminated
Yes
Metal Detectable
No
Header Legend Color
White
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Outdoor Life Expectancy
5 to 8 yr
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
Mounting Pattern
No Mounting Holes
Sign Shape
Horizontal Rectangle
Adhesive Style
Permanent
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Sign Legend
Do Not Block Door
Printed Language
English
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr
Sign Legend Style
Text
Sign Header
Notice
ADA Compliant
No
Sign Header Text Color
White
Sign Material
Polyester
Anti-Slip Surface
No
Material Properties
Flexible
Corrosion Resistant
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Chemical Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
230 Degrees F
Type
Door
Product Type
Sign
Finish
Glossy

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.