Zoro Homepage

Safety Label, 5 In. W, 3-1/2 In. H, 87781

  • Mfr # 87781

  • Zoro # G7461806


product price: $3.39
/ea

Key Features

Header
Notice
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87781
Zoro #
G7461806
UPC #
754473877811
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Notice
Material
Polyester
Standards
ANSI Z53.1-1967
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
Blue And Black
Header Background Color
Blue
Mounting Style
Self-adhesive
Legend
Safety Glasses Required In This Area
Background Color
White
Legend/Background Color
Black, White/Blue, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Header Legend Color
White
Laminated
Yes
Item
Safety Label
Metal Detectable
No
Legend Style
Text
Self-Adhesive
Yes
UV Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Average Outdoor Durability
5 to 8 yr
Sign Material
Polyester
Corrosion Resistant
No
Material Properties
Flexible
Mirror Print
No
ANSI 969 Compliant
No
Abrasion Resistant
Yes
Sign Shape
Horizontal Rectangle
ADA Compliant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
Outdoor Life Expectancy
5 to 8 yr
Retroreflective Grade
Not Retroreflective
Includes Mounting Hardware
No
Printed Language
English
Graffiti Resistant
No
Sign Header
Notice
State Specific Sign
No
Chemical Resistant
Yes
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Safety Glasses Required In This Area
Adhesive Style
Permanent
Maximum Service Temperature
230 Degrees F
Sign Mounting Style
Adhesive
Type
Eye Protection
Product Type
Label
Finish
Glossy

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Glasses Required In This Area, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.