Zoro Homepage

Safety Label, 5 In. W, 3-1/2 In. H, 87782

  • Mfr # 87782

  • Zoro # G6200686


product price: $3.49
/ea

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87782
Zoro #
G6200686
UPC #
754473877828
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
ANSI Z53.1-1967
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Watch Your Step
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Metal Detectable
No
Legend Color
Black
Header Legend Color
Yellow
Self-Adhesive
Yes
Legend Style
Text
Item
Safety Label
UV Resistant
No
Printed Language
English
State Specific Sign
No
Sign Legend
Watch Your Step
Material Properties
Flexible
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
0 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Graffiti Resistant
No
Sign Header
Caution
Sign Mounting Style
Adhesive
Number of Printed Sides
1
ADA Compliant
No
Sign Material
Polyester
Corrosion Resistant
No
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
Maximum Service Temperature
230 Degrees F
Sign Shape
Horizontal Rectangle
Chemical Resistant
Yes
Glow In The Dark
No
Retroreflective Grade
Not Retroreflective
Outdoor Life Expectancy
5 to 8 yr
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Mirror Print
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Type
Fall Protection
Product Type
Label
Finish
Glossy

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Watch Your Step, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.