Zoro Homepage

Safety Label, 5 In. W, 3-1/2 In. H, 87783

  • Mfr # 87783

  • Zoro # G7510885


product price: $3.09
/ea
Sold in multiples of 3 for $9.27

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87783
Zoro #
G7510885
UPC #
754473877835
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
ANSI Z53.1-1967
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Slippery Floor
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Legend Style
Text
Item
Label
Header Legend Color
Yellow
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Color
Black
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
ADA Compliant
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Adhesive Style
Permanent
Graffiti Resistant
No
Adhesive Type
Acrylic
Abrasion Resistant
Yes
Sign Header Background Color
Black
Sign Mounting Style
Adhesive
Sign Mounting Location
Post, Wall
Sign Header
Caution
Mirror Print
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Printed Language
English
Sign Material
Polyester
Average Outdoor Durability
5 to 8 yr
Outdoor Life Expectancy
5 to 8 yr
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI 969 Compliant
No
Sign Shape
Horizontal Rectangle
Glow In The Dark
No
Corrosion Resistant
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
SLIPPERY FLOOR
Maximum Service Temperature
230 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
Product Type
Wall Mount Sign
Type
Fall Protection
Finish
Glossy

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend SLIPPERY FLOOR, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.