Zoro Homepage

Safety Label, 5 In. W, 3-1/2 In. H, 87784

  • Mfr # 87784

  • Zoro # G8547743


product price: $3.09
/ea
Sold in multiples of 4 for $12.36

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87784
Zoro #
G8547743
UPC #
754473877842
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
ANSI Z53.1-1967
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Slippery When Wet
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Header Legend Color
Yellow
Metal Detectable
No
Item
Safety Label
Self-Adhesive
Yes
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Laminated
Yes
UV Resistant
No
Sign Header Text Color
Yellow
Sign Mounting Style
Adhesive
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Service Temperature
230 Degrees F
Retroreflective Grade
Not Retroreflective
Mirror Print
No
Printed Language
English
Sign Material
Polyester
Number of Printed Sides
1
Sign Header Background Color
Black
Chemical Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
No
Sign Header
Caution
Sign Shape
Horizontal Rectangle
Adhesive Style
Permanent
Sign Legend Style
Text
ADA Compliant
No
ANSI 969 Compliant
No
Abrasion Resistant
Yes
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Average Outdoor Durability
5 to 8 yr
Adhesive Type
Acrylic
Sign Legend
Slippery When Wet
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Post, Wall
State Specific Sign
No
Outdoor Life Expectancy
5 to 8 yr
Product Type
Wall Mount Sign
Type
Fall Protection
Finish
Glossy

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Slippery When Wet, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.