Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label Dispenser, Plastic, Clear, Win

  • Mfr # PD934A

  • Zoro # G2494161


product price: $88.09
/ea
Free Shipping & Returns

Key Features

Size
7 in H x 6-1/2 in W x 6-3/4 in D
Material
Acrylic
Width
6-1/2"
Length
6-3/4"
For Use With
Hazardous Waste, DOT, Hazardous Communication and Container Labels As Well As Tapes with Liners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD934A
Zoro #
G2494161
UPC #
754473457952
Country of Origin
Mexico

Dimensions

Size
7 in H x 6-1/2 in W x 6-3/4 in D
Width
6-1/2"
Length
6-3/4"

Details

Item
Label Dispenser
Material
Acrylic
For Use With
Hazardous Waste, DOT, Hazardous Communication and Container Labels As Well As Tapes with Liners
Type
Safety

Description

Label Dispenser, Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.