Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, Information, 3-1/2 In. H, PK5, 86192

  • Mfr # 86192

  • Zoro # G4839493


product price: $13.39
/pk 5, $2.68/ea

Key Features

Header
Safety First
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86192
Zoro #
G4839493
UPC #
754473861926
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Safety First
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
White/Green
Header Background Color
Green
Legend
Dial 911 In Case of An Emergency
Background Color
White
Legend/Background Color
Green, White/White, Green
Write on Surface
No
Self-Adhesive
Yes
Legend Style
Symbol and Text
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Item
Safety Label
Metal Detectable
No
Legend Color
Green
Sign Mounting Style
Adhesive
Sign Material
Polyester
Printed Language
English
Sign Shape
Horizontal Rectangle
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Type
911
Outdoor Life Expectancy
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Green
ADA Compliant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend
Dial 911 In Case Of Emergency
Minimum Application Temperature
0 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-215
Legend Pictogram Description
Phone
Sign Header
Safety First
Product Type
Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Dial 911 In Case Of Emergency, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.