Zoro Homepage

Safety Label, Instruction, 3-1/2 In. H, PK5, 86153

  • Mfr # 86153

  • Zoro # G4839642


product price: $14.49
/pk 5, $2.90/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86153
Zoro #
G4839642
UPC #
754473861537
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Orange/Black/White
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Avoid Contamination Wash Hands After Use
Background Color
White
Legend/Background Color
Black/Orange, White
Write on Surface
No
Header Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Item
Safety Label
Legend Style
Symbol and Text
Laminated
Yes
Self-Adhesive
Yes
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Legend Pictogram Description
Wash Hands
Legend Pictogram ID
PHSK-61
Chemical Resistant
Yes
Sign Material
Polyester
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Header Text Color
Black
Sign Legend
Avoid Contamination Wash Hands After Use
Mirror Print
No
Graffiti Resistant
No
Minimum Application Temperature
0 Degrees F
ANSI 969 Compliant
No
Sign Mounting Style
Adhesive
Maximum Service Temperature
230 Degrees F
Sign Header Background Color
Orange
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Glow In The Dark
No
Printed Language
English
Adhesive Style
Permanent
Adhesive Type
Acrylic
Abrasion Resistant
Yes
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Header Pictogram Description
Circle with an Exclamation Point Inside
Average Outdoor Durability
5 to 8 yr
State Specific Sign
No
Outdoor Life Expectancy
5 to 8 yr
Sign Shape
Horizontal Rectangle
Header Pictogram ID
PPIC-125
Number of Printed Sides
1
Anti-Slip Surface
No
ADA Compliant
No
Type
Workplace
Product Type
Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Hands After Use, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.