Safety Labl, 3inHx6-7/8inW, Reflect. Vinyl
Mfr # 28714
Zoro # G9722343
product price: $12.49
/eaKey Features
Header
No Header
Material
Vinyl
Width
6 7/8 in
Height
3 in
Subject Matter
Information
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28714
Zoro #
G9722343
UPC #
754473287146
Country of Origin
United States
Dimensions
Width
6 7/8 in
Height
3 in
Thickness
0.007 in
Depth
7/200 in
Description
Safety Label, Arch, Number of Printed Sides 1, English, Sign Legend Emergency Medical Technician, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.