Safety Reminder Sign, 10" H, 14" W, Polyester, Rectangle, English, 85332
Mfr # 85332
Zoro # G7405050
product price: $23.99
/eaKey Features
Header
Safety First
Legend
Report All Accidents No Matter How Small To Your Foreman
Height
10"
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85332
Zoro #
G7405050
UPC #
754473853327
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Details
Item
Safety Reminder Sign
Header
Safety First
Legend
Report All Accidents No Matter How Small To Your Foreman
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Green
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Safety Reminder Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Report All Accidents No Matter How Small To Your Foreman, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.