Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Reminder Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English

  • Mfr # 123832

  • Zoro # G8622183


product price: $23.99
/ea

Key Features

Header
Safety First
Legend
Safety Glasses Required In This Area
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123832
Zoro #
G8622183
UPC #
754473795160
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Safety Reminder Sign
Header
Safety First
Legend
Safety Glasses Required In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Material
Polyester
Subject Matter
Personal Protection
Legend Color
Black
Background Color
White
Legend/Background Color
Green and Black/White
Mounting Style
Adhesive-Backed
Language
English
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Safety Glasses Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.