Safety Reminder Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English
Mfr # 123822
Zoro # G8451821
product price: $9.55
/eaKey Features
Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123822
Zoro #
G8451821
UPC #
754473795061
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.059 in
Details
Item
Safety Reminder Sign
Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Safety Reminder Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Protect Your Eyes Wear Safety Glasses, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.