5S Red Tag Area Tag All Items, 14" W x 10" H, Rectangle, Fiberglass, 122298

  • Mfr # 122298

  • Zoro # G7403221


product price:  $34.99
/ea

Key Features

Legend
5S Red Tag Area Tag All Items
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.110"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122298
Zoro #
G7403221
UPC #
754473712457
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.110"

Details

Item
Safety Reminder Sign
Legend
5S Red Tag Area Tag All Items
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Safety Reminder Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend 5S Red Tag Area Tag All Items, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.