Shop BRADY

The 5S'S, The 5S's Sort -Set In Order -Shine -Standardize -Sustain, 7" W x 10" H, Rectangle, 122279

  • Mfr # 122279

  • Zoro # G7416759


product price:  $9.55
/ea

Key Features

Legend
The 5S's Sort -Set In Order -Shine -Standardize -Sustain
Sign Material
Plastic
Height
10"
Width
7"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122279
Zoro #
G7416759
UPC #
754473712242
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.059"

Details

Item
Safety Reminder Sign
Legend
The 5S's Sort -Set In Order -Shine -Standardize -Sustain
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Blue
Sign Background Color
Blue, White
Header
The 5S'S
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Facility, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header The 5S'S, Legend The 5S's Sort -Set In Order -Shine -Standardize -Sustain, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.