Safety Reminder Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 123826
Zoro # G8451219
product price: $13.59
/eaKey Features
Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Height
14 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123826
Zoro #
G8451219
UPC #
754473795108
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.010 in
Details
Item
Safety Reminder Sign
Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Safety Reminder Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Protect Your Eyes Wear Safety Glasses, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.