Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Reminder Sign, 18 in Height, 18 in Width, Plastic, Octagon, English

  • Mfr # 124551

  • Zoro # G7428342


product price: $34.99
/ea

Key Features

Header
Stop
Legend
Hearing Protection Required In This Area
Height
18 in
Sign Shape
Octagon
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124551
Zoro #
G7428342
UPC #
754473809331
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.059 in

Details

Item
Safety Reminder Sign
Header
Stop
Legend
Hearing Protection Required In This Area
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Red
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, Red
Subject Matter
Personal Protection
Material
polystyrene
Background Color
Red, White
Legend/Background Color
Black And Red/White
Language
English
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black, Red

Description

Safety Reminder Sign, Sign Subject Matter Personal Protection, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Hearing Protection Required In This Area, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.