Safety Reminder Sign, 24 in Height, 24 in Width, Plastic, Octagon, English
Mfr # 124545
Zoro # G7396160
product price: $39.45
/eaKey Features
Header
Stop
Legend
Safety Glasses Required Beyond This Point
Height
24 in
Sign Shape
Octagon
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124545
Zoro #
G7396160
UPC #
754473809270
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Thickness
0.059 in
Details
Item
Safety Reminder Sign
Header
Stop
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Reminder Sign, Sign Subject Matter Personal Protection, Height 24 in, Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Safety Glasses Required Beyond This Point, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.