Zoro Homepage

Safety Reminder Sign, 7" H, 10" W, Plastic, Rectangle, English, 25311

  • Mfr # 25311

  • Zoro # G8451849


product price: $9.55
/ea

Key Features

Header
Safety First
Legend
Don't Try To Lift More Than You Are Able
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25311
Zoro #
G8451849
UPC #
754473253110
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Safety Reminder Sign
Header
Safety First
Legend
Don't Try To Lift More Than You Are Able
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Green
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Don't Try To Lift More Than You Are Able, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products