Safety First, Climb Ladders Slowly And Use Both Hands, 10" W x 7" H, Rectangle, Fiberglass, 73450

  • Mfr # 73450

  • Zoro # G7375063


product price:  $26.19
/ea

Key Features

Legend
Climb Ladders Slowly And Use Both Hands
Sign Material
Fiberglass
Height
7"
Width
10"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73450
Zoro #
G7375063
UPC #
754473734503
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.098"

Details

Item
Safety Reminder Sign
Legend
Climb Ladders Slowly And Use Both Hands
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Green
Header
Safety First
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Climb Ladders Slowly And Use Both Hands, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.