Safety Reminder Signs, 10" H, 14" W, Plastic, Rectangle, English, 25300
Mfr # 25300
Zoro # G8445153
product price: $13.99
/eaKey Features
Header
Be Careful
Legend
Stay Alert Don't Get Hurt
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25300
Zoro #
G8445153
UPC #
754473253004
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.060"
Details
Item
Safety Reminder Signs
Header
Be Careful
Legend
Stay Alert Don't Get Hurt
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Green
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Safety Reminder Signs, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Be Careful, Legend Stay Alert Don't Get Hurt, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.