Safety Reminder Signs, 7" H, 10" W, Polyester, Rectangle, English, 88810
Mfr # 88810
Zoro # G7381460
product price: $9.19
/eaKey Features
Header
Be Careful
Legend
Stay Alert- Don't Get Hurt
Height
7"
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88810
Zoro #
G7381460
UPC #
754473888107
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.010"
Details
Item
Safety Reminder Signs
Header
Be Careful
Legend
Stay Alert- Don't Get Hurt
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Green
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Description
Safety Reminder Signs, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Be Careful, Legend Stay Alert- Don't Get Hurt, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.