Zoro Homepage

Safety Scoreboard, 28" H x, 20" W, Polyethylene

  • Mfr # 57621

  • Zoro # G7368249


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Department Rejects % Rejects This Month Our Goal is % Rejects Do Your Part to Achieve
Material
Polyethylene
Height
28"
Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57621
Zoro #
G7368249
UPC #
754473576219
Country of Origin
United States

Dimensions

Height
28"
Width
20"

Details

Item
Safety Scoreboard
Language
English
Legend
Department Rejects % Rejects This Month Our Goal is % Rejects Do Your Part to Achieve
Material
Polyethylene
Includes
(4) Digital Dials

Description

Safety Scoreboard, Height 28 In., Width 20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.