Zoro Homepage

Safety Scoreboard, 28" H x, 20" W, Steel

  • Mfr # 49116

  • Zoro # G8620479


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
This Department Has Worked ___ Days Without A Lost Time Accident The Best Previous Record Was ____ Days Do Your Part Help Make A New Record
Material
Steel
Height
28"
Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49116
Zoro #
G8620479
UPC #
754473491161
Country of Origin
United States

Dimensions

Height
28"
Width
20"

Details

Item
Safety Scoreboard
Language
English
Legend
This Department Has Worked ___ Days Without A Lost Time Accident The Best Previous Record Was ____ Days Do Your Part Help Make A New Record
Material
Steel

Description

Safety Scoreboard, Height 28 In., Width 20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.