Safety Shower, 10 in x 14 in, Rectangle, Fiberglass, 72883
Mfr # 72883
Zoro # G7375641
product price: $34.99
/eaKey Features
Legend
Safety Shower
Sign Material
Fiberglass
Height
10"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72883
Zoro #
G7375641
UPC #
754473728830
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.098"
Details
Item
Safety Shower Sign
Legend
Safety Shower
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Green, White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Description
Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.