Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Shower, 12 in x 18 in, Rectangle, Plastic, 49043

  • Mfr # 49043

  • Zoro # G7413432


product price: $33.75
/ea

Key Features

Legend
Safety Shower
Sign Material
Plastic
Height
12"
Width
18"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49043
Zoro #
G7413432
UPC #
754473490430
Country of Origin
United States

Dimensions

Height
12"
Width
18"
Thickness
0.055"

Details

Item
Safety Shower Sign
Legend
Safety Shower
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 180 Degrees F
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 12 In., Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.