Safety Shower, 17 in x 17 in, Circle, Vinyl, 29296

  • Mfr # 29296

  • Zoro # G7388600


product price: $45.25
/ea

Key Features

Legend
Safety Shower
Sign Material
Vinyl
Height
17"
Length
17 in
Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29296
Zoro #
G7388600
UPC #
754473292966
Country of Origin
United States

Dimensions

Height
17"
Length
17 in
Width
17"
Size
17 in Dia x 0.012 in D
Thickness
0.012"

Details

Item
Safety Shower Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Circle
Glow-in-the-Dark
No
Sign Background Color
Green, White
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 158 Degrees F
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.