Zoro Homepage

Safety Shower, 9" W x 6" H, Rectangle, Acrylic, V1SS03A

  • Mfr # V1SS03A

  • Zoro # G8415528


product price: $17.55
/ea

Key Features

Legend
Safety Shower
Sign Material
Acrylic
Height
6"
Width
9"
Size
6 in H x 9 in W x 4 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1SS03A
Zoro #
G8415528
UPC #
754473493936
Country of Origin
Mexico

Dimensions

Height
6"
Width
9"
Size
6 in H x 9 in W x 4 in D

Details

Item
Safety Shower Sign
Legend
Safety Shower
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 6 In., Width 9 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.