This item is Discontinued.

Brady Safety Shower Sign, 18 in Height, 8 in Width, Plastic, Rectangle, English 20393LS

This item is Discontinued.

Brady

Safety Shower Sign, 18 in Height, 8 in Width, Plastic, Rectangle, English (Discontinued)

Mfr # 20393LS
Zoro # G3970906
UPC # 754473946098
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20393LS
Zoro #
G3970906
UPC #
754473946098
Country of Origin
United States

Dimensions

Width
8 in
Height
18 in
Thickness
0.055 in

Details

Item
Safety Shower Sign
Header
Safety Shower
Legend
Keep Area Clear!
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Black, Yellow
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
Legend Color
Black
Header Legend Color
Yellow
Legend/Background Color
Yellow/Black
Sign Legend Color
Black
Legend Style
Symbol and Text
Language
English
Operating Temp. Range
-40 Degrees F to 180 Degrees F
Background Color
Black, Yellow
Subject Matter
Keep Clear
Mounting Style
Surface
Material
Polyethylene
Sign Legend Text Color
Black
Glow In The Dark
No
Color
Yellow/Black
Type
Eyewash Wall Sign
Product Type
Safety Shower Sign
Shape
Rectangle

Description

Safety Shower Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products