This item is Discontinued.

Brady Safety Shower Sign, 5" Height, 14" Width, Fiberglass, Rectangle, English 73442

Safety Shower Sign, 5" Height, 14" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 73442
  • Zoro # G7370218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73442
Zoro #
G7370218
UPC #
754473734428
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.098"

Details

Item
Safety Shower Sign
Header
No Header
Legend
Emergency Shower
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Green
Sign Legend Text Color
Black, Green

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shower, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.