Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety ShowerKeep Area Clear, 18 in x 8 in, Rectangle, Plastic, 20393LS

  • Mfr # 20393LS

  • Zoro # G7407272


product price: $23.93
/ea

Key Features

Legend
Keep Area Clear
Sign Material
Plastic
Height
18"
Width
8"
Size
18 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20393LS
Zoro #
G7407272
UPC #
754473946098
Country of Origin
United States

Dimensions

Height
18"
Width
8"
Size
18 in x 8 in
Thickness
0.055"

Details

Item
Safety Shower Sign
Legend
Keep Area Clear
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 180 Degrees F
Printed Language
English
Header
Safety Shower
Header Legend Color
Yellow
Sign Background Color
Black, Yellow
Legend Style
Symbol and Text
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Shower Sign, Sign Subject Matter Keep Clear, Height 18 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Surface, Header Safety Shower, Legend Keep Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.